Shop All Mini and Specialty Flashlights
Ilive
Ilive IAA400RGD Portable Uv-c Light Sterilizer; Gold
Mfr # IAA400RGD
Zoro # G604174074
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilive
- MFR # IAA400RGD
- Zoro # G604174074
- UPC # 47323004032
- Country of Origin China
- Category Mini and Specialty Flashlights
Description
Features
- iLive IAA400RGD Portable UV-C Light Sterilizer (Gold)
- 2 UV-C germicidal LED lamps
- UV sterilization of mobile phones, water bottles, remote controls, keyboards, etc.
- Child safety lock
- 270 to 280 nm UV wavelength
- Micro-USB port for battery charging
- Includes micro USB to USB cable and user guide
- Color: Gold
- Sterilization distance: 1.9 in.
- LED life: 20,000 hours
- Charge time: 30 minutes
- Weight: 0.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 300W, PS35 Incandescent Light Bulb (300-130v)
- SATCO 300 W PS35 Incandescent - Clear - 2500 Hours - 3600L - Mogul Base - 130V (S4961)
- CAL LIGHTING White Variable Voltage 3 x 9 Watt LED Driver (D-700MA-CC-9W)
- RADIONIC HI-TECH LED Strip Light, 526 lm, 3000K (ZX515-HL-WW-9)
- EVEREADY Reading Light, w/ Spring Clip, LED, Flexible, 6/CT, Black 6PK (EVEFNL2BU1CSCT)
- POLICE SECURITY FLASHLIGHTS Cavalier 100 Lumen Impact Resistant Compact Penlight (98658)
- NIGHTSTICK Industrial IS Penlight, LED, Green (XPP-5410G)
- STKR FLEXIT 4.0- 400 Lumens Flexible Flashlight (00345)
- LITEZALL Aluminum Pocket Flashlight (LA-COBFTHNX6-6/12)
- STKR FLEXIT 2.0- 200 Lumens Flexible Flashlight (00112)
- POWEROPTIX Cap Light COB LED - Camo (032-92545)
- Ilive Mini and Specialty Flashlights