Shop All Soundbars
Ilive
HD 2-Channel 32" Bluetooth Stereo Soundbar
Mfr # ITB196B
Zoro # G0224184
product price: $60.55
/ea
$60.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source AC Adapter
- Color Black
- Height 2.6"
- Width 32"
- Product Type Sound Bar Speaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 2.6" |
Width | 32" |
Depth | 2.8" |
Details
Power Source | AC Adapter |
Color | Black |
Product Type | Sound Bar Speaker |
Features | Remote Control, Power Indicator, Pairing Alert, Wireless Pairing |
Description
The iLive 32 in. HD Bluetooth Soundbar is a powerhouse of sound. It features a remote, optical audio input with included cable and Bluetooth capabilities. Now you can experience audio the way it was meant to be heard. Plus, it is wall mountable and comes with the mounting hardware and instructions you need to mount your soundbar.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 10pk Exell Alkaline 1.5V Watch Battery Replaces AG10 389 LR54 (EB-L1131)
- MG ELECTRONICS TV/CCTV Hinged Arm Monitor Wall Mount Bracket For Monitor 9" - 14" (WB-2)
- ADESSO PUBLISHING Adesso Impact Resistant, Antimicrobial Waterproof Bluetooth Ccd (NUSCAN4100B)
- ULTRALAST Battery 3.8 Volt Lithium Ion Ultralast Cellular Phone/Smart Phone Battery (CEL-GTI9190NF)
- ILIVE HD Sound Bar with Bluetooth, 29-Inch (ITB037BO)
- ILIVE Wall-Mountable 32" Bluetooth Soundbar (ITB066B)
- PYLE Bluetooth Tabletop Tv Sound Base Soundbar Dig. Spkr System, PSBV620BT (PSBV620BT)
- ADESSO Bluetooth Multimedia Soundbar (XtreamS6)
- ADESSO Usb Multimedia Desktop Speaker (XtreamS4)
- HARMAN PROFESSIONAL SOLUTIONS Jbl 2.0 Active Soundbar (PSB-1)
- MONOPRICE SB-200 Premium Slim Soundbar with HDMI ARC_ Bluetooth_ Optical_ and Co (34949)
- Ilive Soundbars