Shop All Radios
Ilive
GPX Wireless Radio
Mfr # R602B
Zoro # G306614007
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Battery
- Bluetooth Compatible No
- Number of Batteries 3
- Features Digital Clock
- Battery Size C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Battery Size | C |
Details
Item | Radio Tuner |
Power Source | Battery |
Bluetooth Compatible | No |
Number of Batteries | 3 |
Features | Digital Clock |
Frequency Band Type | AM |
Total Number of Audio Out Ports | 1 |
Display Screen Type | LCD |
Tuner | Digital |
Total Number of Audio In Ports | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI BATTERIES EnviroMax AAA Alkaline Battery, 20 PK (3400BP20)
- BAW PLASTICS Retractable ID Badge Holder w/Belt Clip (2120-3305)
- AIPHONE Speaker (IER-2)
- ILC Replacement For Battery Charger 14500 Charger (14500:)
- ILIVE iLive WR383R AM-FM Weather Band Radio with Flashlight & Lantern (WR383R)
- BANDA Banda BEAT3001 1 Ohm High Power Vehicle Audio Mono Bass Amplifier with Subsonic Filter & Low Pass Filter Stable (BEAT3000.1)
- JENSEN Portable Stereo Bluetooth MP3, CD, Cassett (CD-590-C)
- JENSEN Portable Bluetooth CD Player (CD-60R-BT)
- JENSEN AUDIO Under-Cabinet Bluetooth Music System (SMPS-628)
- MAXELL UR90 Cassette Tapes (5 Pack) (108562)
- EDIFIER R1280DB 42-Watt-RMS Amplified Bluetooth Bookshelf Speaker System (Brown Finish) (4003066)
- Ilive Radios