Shop All Bluetooth & Smart Speakers
Ilive
GPX Wireless Bluetooth Mini Projector with Bluetooth
Mfr # PJ609B
Zoro # G806602634
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Maximum Diagonal Image Size 12.50 ft
- Output Scan Format 720p
- Maximum Resolution 1920 x 1080
- Depth 8.7"
- Number of Lamps 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilive
- MFR # PJ609B
- Zoro # G806602634
- UPC # 47323860904
- Country of Origin China
- Category Bluetooth & Smart Speakers
Dimensions
Maximum Diagonal Image Size | 12.50 ft |
Depth | 8.7" |
Width | 6.9" |
Height | 3.4" |
Details
Output Scan Format | 720p |
Maximum Resolution | 1920 x 1080 |
Number of Lamps | 1 |
Standard Mode Brightness | 7000 lm |
Speaker Included | Yes |
Native Resolution | 1280 x 720 |
HDMI | Yes |
Normal Mode Lamp Life | 20000 Hour |
Graphic Mode | HD |
Product Type | LED Projector |
Lamp Type | LED |
USB | Yes |
Video Signal Standard | HDTV |
Bluetooth | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRON Crucial 8GB DDR5 SDRAM Memory Module (CT8G48C40S5T)
- MIGHTY MAX BATTERY 12V 5AH Rechargeable Sealed Lead Acid Battery (ML5-12280)
- ILC Replacement for Fuji Cr2/38-l (CR2/38-L FUJI)
- IMICRO 2.4GHz Wireless Vertical Ergonomic Optical Mouse (MO-WVEO01)
- ILIVE Bluetooth 2.1-Channel Music System (IHB26B)
- ILIVE Wireless Bluetooth Speaker (ISB200B)
- ILIVE Wireless Bluetooth Tailgate Party Speaker (ISB310B)
- ILIVE 15-In. 9-Watt Portable Rechargeable Bluetooth Speaker/Sound Bar with Speakerphone and Party Plus (ISB150B)
- ILIVE Wireless Bluetooth Weather Resistant Portable Speaker (ISBW240BDL)
- KLEIN TOOLS Bluetooth® Jobsite Speaker with Magnet and Hook (AEPJS3)
- QFX Chevy On the Go Light and Sound Bluetooth Speaker (Black) (BT-1953BLK)
- Ilive Bluetooth & Smart Speakers