Shop All Earbuds & Headphones
Ilive
Bluetooth Over-the-Ear Headphones with Microphone (Matte Black)
Mfr # IAHB48MB
Zoro # G1957709
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Impedance 32 Ohm
- Product Type Headset
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilive
- MFR # IAHB48MB
- Zoro # G1957709
- UPC # 47323703171
- Country of Origin China
- Category Earbuds & Headphones
Details
Color | Black |
Impedance | 32 Ohm |
Product Type | Headset |
Description
Looking for headphones you can wear for hours on end? The iLive IAHB48MB Bluetooth Over the Ear Headphones let you listen to endless music via Bluetooth or aux input. The built-in microphone and on-ear controls found on these Matte Black Bluetooth headphones lets you easily make and receive phone calls.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLORE AUTOMOTIVE 12V 20/10/2A Battery Charger (4520)
- ILC Replacement for Compaq 124992-b21 (124992-B21 COMPAQ)
- JBL T Series T110 In Ear Wired Headphones, Black (JBLT110BLKAM)
- PEERLESS TV Wall Mount, For Televisions (EPT630)
- ILIVE Truly Wireless Earbuds with Recharge Cas (IAEBT209W)
- ILIVE Truly Wireless Bluetooth Sweatproof Earbuds w/Charging Case (IAEBT40B)
- ILIVE EARBUDS/CHGCSE & EAR HKS (IAEBTW53B)
- ILIVE ERBDS W/CHR WHITE 49FT (IAEBT411W)
- ILIVE Truly Wireless Earbuds with Recharge Cas (IAEBT209B)
- ILIVE Truly Wire-free Earbuds - White (IAEBT300W)
- HAMILTONBUHL Trrs Headset In-Line Mic Gray (FV-GRY)
- Ilive Earbuds & Headphones