Shop All LED Light Bulbs
Ilc
Sylvania Fb34/cw/6/ss/eco (fb40/cw/6/ss/eco) LED light bulb lamp
Mfr # FB34/CW/6/SS/ECO (FB40/CW/6/SS/ECO) LED REPLACEM
Zoro # G802816424
product price: $83.29
/ea
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Color Temperature 4100
- Wattage Equivalency 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # FB34/CW/6/SS/ECO (FB40/CW/6/SS/ECO) LED REPLACEM
- Zoro # G802816424
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Color Temperature | 4100 |
Wattage Equivalency | 18 |
Description
Replacement for Sylvania Fb34/cw/6/ss/eco (fb40/cw/6/ss/eco) LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Halogen, 250 W, T4, E11 (58762)
- ILC Replacement For GE GENERAL ELECTRIC GE 407 INCANDESCENT GLOBE G45 10PK (10PAK:WW-S8TB-4)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 24"L, 5094L, 5000K (DMW2 L24 4000LM AFL MD MVOLTGZ1050K80CRI)
- SIGNIFY T5 Fluorescent 40Pk (F21T5/835)
- ILC Replacement for Bulbrite 776892 replacement light bulb lamp (776892 BULBRITE)
- ILC Replacement for Philips 10t8/48-5000 IF 10/1 replacement light bulb lamp (10T8/48-5000 IF 10/1 PHILIPS)
- ILC Replacement for Osram Sylvania Linestra 1604 LED Replacement replacement light bulb lamp (LINESTRA 1604 LED REPLACEMENT OSRAM SYLVANIA)
- ILC Replacement for Hyperikon 192000405 replacement light bulb lamp (192000405 HYPERIKON)
- ILC Replacement for GE General Electric G.E F32t8/sp41/eco LED Replacement replacement light bulb lamp (F32T8/SP41/ECO LED REPLACEMENT GE GENERAL ELECT)
- ILC Replacement For EIKO, LED11WPAR30FL840DIMG8 (LED11WPAR30/FL/840-DIM-G8)
- GE LAMPS LED, 10 W, A19, Medium Screw (E26), PK4 (LED10DA19/840/E-4PK)
- Ilc LED Light Bulbs