Shop All LED Light Bulbs
Ilc
Replacement GE General Electric G.E F32t8/sp30/u6/eco LED Replacement replacement light bulb lamp
Mfr # F32T8/SP30/U6/ECO LED REPLACEMENT GE GENERAL EL
Zoro # G002827886
product price: $79.19
/ea
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Wattage Equivalency 17
- Color Temperature 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F32T8/SP30/U6/ECO LED REPLACEMENT GE GENERAL EL
- Zoro # G002827886
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Wattage Equivalency | 17 |
Color Temperature | 3000 |
Description
Replacement for GE General Electric G.E F32t8/sp30/u6/eco LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Plug-In CFL Bulb, 13W, 900 lm, 3500K (CF13DD/E/835/ECO)
- COAST CUTLERY HZ050 Safety-Rated Flashlight (HZ050)
- ILC Replacement for Sylvania 150a23 120v replacement light bulb lamp (150A23 120V SYLVANIA)
- ELCO LIGHTING Halogen Bi-Pin Lamps (JC-50)
- ILC Replacement for Magnaflux 625550 LED Replacement replacement light bulb lamp (625550 LED REPLACEMENT MAGNAFLUX)
- ILC Replacement for Light Bulb / Lamp 120psb White LED Replacement replacement light bulb lamp (120PSB WHITE LED REPLACEMENT LIGHT BULB / LAMP)
- ILC Replacement for Plusrite 5768 replacement light bulb lamp (5768 PLUSRITE)
- ILC Replacement for Bulbrite 774009 replacement light bulb lamp (774009 BULBRITE)
- ILC Replacement for GM / General Motors 1550538 Blue LED Replacement replacement light bulb lamp (1550538 BLUE LED REPLACEMENT GM / GENERAL MOTOR)
- ILC Replacement for Satco S9485 replacement light bulb lamp (S9485 SATCO)
- SYLVANIA Natural BR30 E26 (Medium) LED Floodlight Bulb Soft White 65 W , 2PK (40728)
- Ilc LED Light Bulbs