Shop All LED Light Bulbs
Ilc
Replacement GE General Electric G.E F17t8/xl/sp41/eco LED Replacement replacement light bulb lamp
Mfr # F17T8/XL/SP41/ECO LED REPLACEMENT GE GENERAL EL
Zoro # G002827589
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Wattage Equivalency 8.5
- Color Temperature 4000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F17T8/XL/SP41/ECO LED REPLACEMENT GE GENERAL EL
- Zoro # G002827589
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Wattage Equivalency | 8.5 |
Color Temperature | 4000 |
Description
Replacement for GE General Electric G.E F17t8/xl/sp41/eco LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Cora 1-Light 8.75" Wide Black / Gold Pendant Light (11022BKGLD)
- SATCO 7 W C7 Nightlight Incandescent Bulb E12 (Candelabra) Soft White 2 pk (S3791)
- STREAMLIGHT Switch Seal For Stinger Led/Ds Led (750061)
- LIVING ACCENTS Pagoda Light Led Blk (A-LVPPP-35)
- ILC Replacement For EIKO BAYE2150W840UDBK (BAYE2/150W/840/UD/BK)
- ILC Replacement for Miniature Lamp 120psb Yellow LED Replacement replacement light bulb lamp (120PSB YELLOW LED REPLACEMENT MINIATURE LAMP)
- ILC Replacement For SATCO S39391 (S39391)
- ILC Replacement for Eiko Led-194-r replacement light bulb lamp (LED-194-R EIKO)
- ILC Replacement For BATTERIES AND LIGHT BULBS 18LEDREFLECTOR3000KE26 LED BASE TYPE E26 6PK (6PAK:WW-L908-4)
- ILC Replacement for GE General Electric G.E 120mb White LED Replacement replacement light bulb lamp (120MB WHITE LED REPLACEMENT GE GENERAL ELECTRIC)
- FEIT ELECTRIC LED DIM TUBE E11 DL 75W (BP75MC/850/LED)
- Ilc LED Light Bulbs