Shop All Fluorescent Light Bulbs
Ilc
Replacement GE General Electric G.E Aqua Rays Freshwater F40t12 AR FR replacement light bulb lamp
Mfr # AQUA RAYS FRESHWATER F40T12 AR FR GE GENERAL ELE
Zoro # G302828880
Free Shipping & Returns
$90.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 40
- Bulb Color Temp. 4000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # AQUA RAYS FRESHWATER F40T12 AR FR GE GENERAL ELE
- Zoro # G302828880
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 40 |
Bulb Color Temp. | 4000 |
Description
Replacement for GE General Electric G.E Aqua Rays Freshwater F40t12 AR FR replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Spot ONE 30 replacement light bulb lamp (SPOT ONE 30 PHILIPS)
- LEVITON 120 W, White, Miniature Bi-Pin (G5) (13654-SWP)
- JESCO S601 series 24 Inch LED S601 Slim Stix Linkable 6000K (S601-24/60)
- STREAMLIGHT STREAMLIGHT 80/25/6 Lumens, LED Green Headlamp (61051)
- ILC Replacement for GE General Electric G.E F32t8/c75/eco replacement light bulb lamp, 36PK (F32T8/C75/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Verilux Vt10 replacement light bulb lamp (VT10 VERILUX)
- ILC Replacement for TCP 80102341 replacement light bulb lamp, 2PK (80102341 TCP)
- ILC Replacement for SYLVANIA 20591 (20591 SYLVANIA)
- ILC Replacement for Stinger / Dejay B8080-4 replacement light bulb lamp (B8080-4 STINGER / DEJAY)
- ILC Replacement for Duracell Cfl10224a replacement light bulb lamp (CFL10224A DURACELL)
- ILC Replacement for Plusrite 4034 replacement light bulb lamp (4034 PLUSRITE)
- Ilc Fluorescent Light Bulbs