Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Zoro G4859687 replacement light bulb lamp
Mfr # G4859687 ZORO
Zoro # G102961985
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5.5
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Wattage Equivalency 4
- Watts 4
- Voltage 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # G4859687 ZORO
- Zoro # G102961985
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T5.5 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Wattage Equivalency | 4 |
Watts | 4 |
Voltage | 24 |
Description
Replacement for Zoro G4859687 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Long Core Remover Tool (N-1710)
- APSCO Valve4 Way 1/4 Npt 12 V Electric (VE-2)
- AMP RESEARCH 14-18 SILVERADO/SIERRA 1500/15-C GM 2500/3500 DRIVER/PASSENGER SIDE BE (75407-01A)
- SEACHOICE Swivel Bolster Bracket, 10" (55330)
- ILC Replacement For LEXUS RX350 YEAR 2007 FOG LIGHT (WW-GF20-6)
- ILC Replacement for Eiko H7555-ge replacement light bulb lamp (H7555-GE EIKO)
- ILC Replacement For WAGNER H9406 (H9406)
- ILC Replacement for Eiko 60psb5 replacement light bulb lamp, 10PK (60PSB5 EIKO)
- ILC Replacement for Amsco 1022 Panel Light replacement light bulb lamp, 10PK (1022 PANEL LIGHT AMSCO)
- ILC Replacement for Military Ms51608-3 replacement light bulb lamp (MS51608-3 MILITARY)
- CURRENT Miniature Lamp, 356, 5.0W, G3 1/2, 28V (356)
- Ilc Automotive Lighting