Shop All Fluorescent Light Bulbs
Ilc
Replacement for Zoro 6v038 replacement light bulb lamp
Mfr # 6V038 ZORO
Zoro # G802816288
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type 2G11 4-PIN BASE
- Wattage Equivalency 36
- Bulb Color Temp. 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 6V038 ZORO
- Zoro # G802816288
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | 2G11 4-PIN BASE |
Wattage Equivalency | 36 |
Bulb Color Temp. | 3000 |
Description
Replacement for Zoro 6v038 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lightstick, Yellow, 12 hr., 4" L, PK5 (59154)
- HUBBELL WIRING DEVICE-KELLEMS Lamp Starter, 25W, 2 pin (FS25)
- BULBRITE 15 Watt Frost Energy Wiser Reflector R30 Medium (E26) CFL Bulb, 6PK (860445)
- WESTINGHOUSE Westinghouse 03958 250 Watt R40 Infrared Heat Lamp Floodlight Bulb in Red (3500477)
- ILC Replacement for Philips 41410-2 replacement light bulb lamp (41410-2 PHILIPS)
- ILC Replacement for Philips Pl-l 24w/41/4p replacement light bulb lamp (PL-L 24W/41/4P PHILIPS)
- ILC Replacement for Eiko Sp23/27k-dim replacement light bulb lamp (SP23/27K-DIM EIKO)
- ILC Replacement for GE General Electric G.E F18dbxt4/spx41 replacement light bulb lamp (F18DBXT4/SPX41 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Light Bulb / Lamp F25t8/350bl/18 replacement light bulb lamp (F25T8/350BL/18 LIGHT BULB / LAMP)
- ILC Replacement for Ottlite 25W Swirl Screw IN, Natural Light replacement light bulb lamp (25W SWIRL SCREW IN, NATURAL LIGHT OTTLITE)
- ZILLA Desert Mini Compact Fluorescent Bulb (100128090)
- Ilc Fluorescent Light Bulbs