Shop All Halogen Light Bulbs
Ilc
Replacement for Zoro 6dzl2 replacement light bulb lamp
Mfr # 6DZL2 ZORO
Zoro # G503232646
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3250
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Watts 150
- Voltage 21
- Bulb Shape MR16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 6DZL2 ZORO
- Zoro # G503232646
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3250 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Watts | 150 |
Voltage | 21 |
Bulb Shape | MR16 |
Description
Replacement for Zoro 6dzl2 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 3.8 W, G25, Medium Screw (E26), PK3 (G2540W927CA/FIL/3/RP)
- LITHONIA LIGHTING LED Flush Mount, 7-1/4" L, 7-1/4" W, 12 W (FMMLS 7 SWW2 M6)
- ILC Replacement for Philips Pl-t26w/35/4p replacement light bulb lamp (PL-T26W/35/4P PHILIPS)
- ILC Replacement for Verilux 27W Desk & Floor Lamp replacement light bulb lamp (27W DESK & FLOOR LAMP VERILUX)
- ILC Replacement for Ushio 20mr11/fl36/b/fg replacement light bulb lamp (20MR11/FL36/B/FG USHIO)
- ILC Replacement for Damar 50qclmc 120v replacement light bulb lamp (50QCLMC 120V DAMAR)
- ILC Replacement for Hikari Jdd7513 replacement light bulb lamp (JDD7513 HIKARI)
- ILC Replacement for Sylvania HLX 64638 replacement light bulb lamp (HLX 64638 SYLVANIA)
- ILC Replacement for 3M 136 Microfiche replacement light bulb lamp (136 MICROFICHE 3M)
- ILC Replacement for Osram Sylvania HLX 64638 replacement light bulb lamp (HLX 64638 OSRAM SYLVANIA)
- ILC Replacement for Naed 54747 replacement light bulb lamp (54747 NAED)
- Ilc Halogen Light Bulbs