Shop All HID Light Bulbs
Ilc
Replacement for Zoro 5hb80 replacement light bulb lamp
Mfr # 5HB80 ZORO
Zoro # G502994699
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3000
- Bulb Base Type G12 2 PIN 12MM CENTER TO CENTER OF PINS
- Watts 70
- Bulb Shape T6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 5HB80 ZORO
- Zoro # G502994699
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Color Temp. | 3000 |
Bulb Base Type | G12 2 PIN 12MM CENTER TO CENTER OF PINS |
Watts | 70 |
Bulb Shape | T6 |
Description
Replacement for Zoro 5hb80 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFE+GEAR 250-Lumen USB-Rechargeable Clip-Light Flashlight (41-3932)
- COAST PRODUCTS Rechargeable Pen Light (19648)
- LUMAPRO LUMAPRO 21.6W, S8 Miniature Incandescent Bulb (2233-1PK)
- SATCO 40W - 48 Inch Fluorescent T12 - 5000K - Daylight - G13 Base (S26610)
- ILC Replacement for Westinghouse Hf100xr/h38/med replacement light bulb lamp (HF100XR/H38/MED WESTINGHOUSE)
- ILC Replacement for Clay Paky Miniscan HPE replacement light bulb lamp (MINISCAN HPE CLAY PAKY)
- ILC Replacement for Light Bulb / Lamp H33gl-400/dx/bt replacement light bulb lamp (H33GL-400/DX/BT LIGHT BULB / LAMP)
- ILC Replacement for Ushio Uwx-918 replacement light bulb lamp (UWX-918 USHIO)
- ILC Replacement for Grainger 4v604 replacement light bulb lamp (4V604 GRAINGER)
- ILC Replacement for Light Bulb / Lamp 24v-10w-ft-f replacement light bulb lamp, 2PK (24V-10W-FT-F LIGHT BULB / LAMP)
- ILC Replacement for Plusrite Mh400/c/u/mog Ed37 replacement light bulb lamp (MH400/C/U/MOG ED37 PLUSRITE)
- Ilc HID Light Bulbs