Shop All Incandescent Light Bulbs
Ilc
Replacement for ZORO 4WW21
Mfr # 4WW21 ZORO
Zoro # G303031142
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape BR30
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 65
- Voltage 130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 4WW21 ZORO
- Zoro # G303031142
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | BR30 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 65 |
Voltage | 130 |
Description
Replacement for ZORO 4WW21 Bulb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Dry-Film HID Capacitor, 55 uF, 120V, Round (30UK24)
- ILC Replacement for Iwasaki 35mr11/dc/29/gdz replacement light bulb lamp (35MR11/DC/29/GDZ IWASAKI)
- STEELMAN Replacement Slim-Lite and Flashlight Body Tube for 78606, 78708, and 96792 (97869)
- STREAMLIGHT Stinger Ds LED Hl- Light Only-Blue (75487)
- ILC Replacement for Verilux A21f75vlx replacement light bulb lamp (A21F75VLX VERILUX)
- ILC Replacement for Satco S5001 replacement light bulb lamp (S5001 SATCO)
- ILC Replacement for HALCO 103524 (103524 HALCO)
- ILC Replacement for Osram Sylvania 19540 replacement light bulb lamp (19540 OSRAM SYLVANIA)
- ILC Replacement for Eiko 6s6/30v replacement light bulb lamp, 2PK (6S6/30V EIKO)
- ILC Replacement for Sylvania 25A 277v replacement light bulb lamp, 2PK (25A 277V SYLVANIA)
- ILC Replacement for Philips 75a/rh/tf replacement light bulb lamp (75A/RH/TF PHILIPS)
- Ilc Incandescent Light Bulbs