Shop All Fluorescent Linear Lamps
Ilc
Replacement for Zoro 3dy14 replacement light bulb lamp
Mfr # 3DY14 ZORO
Zoro # G203433572
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Watts 17
- Bulb Color Temp. 6500
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 3DY14 ZORO
- Zoro # G203433572
- Country of Origin China
- Category Fluorescent Linear Lamps
Details
Bulb Shape | T8 |
Watts | 17 |
Bulb Color Temp. | 6500 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Description
Replacement for Zoro 3dy14 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESA LIGHTING Bana Cord Pendant, Amber, Satin Nickel Finish, 1x60W Incandescent (1TT-BANAAM-SN)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, Proprietary, 1,100 lm lm (77553)
- WESTGATE LED T8 4FT , 15W , 1800 LM , 5000K , CLEAR GLASS , TYPE A+B , , UL LISTED , DLC, NON DIMMABLE, PK 36 (T8-EZ6-GS-4FT-18W-30K-C)
- PROGRESS LIGHTING Cylinder Lens Collection Black 5-Inch Round Cylinder Cover (P860045-031)
- ILC Replacement For AMERICAN ULTRAVIOLET 782L30 (782L30)
- ILC Replacement for Osram Sylvania G30t8/of replacement light bulb lamp (G30T8/OF OSRAM SYLVANIA)
- ILC Replacement For AMERICAN ULTRAVIOLET 050614 (05-0614)
- ILC Replacement for Jelight A-643a / 78-2046-1ac (A-643A / 78-2046-1AC JELIGHT)
- ILC Replacement for American Ultraviolet S24t6 replacement light bulb lamp (S24T6 AMERICAN ULTRAVIOLET)
- ILC Replacement for Amba AM 552xs (AM 552XS AMBA)
- ILC Replacement For GE GENERAL ELECTRIC GE 45748 FLUORESCENT LINEAR 2PK (2PAK:WW-1VV2-9)
- Ilc Fluorescent Linear Lamps