Shop All HID Light Bulbs
Ilc
Replacement for ZORO 2V712
Mfr # 2V712 ZORO
Zoro # G902994350
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Watts 250
- Bulb Shape BT28
- Bulb Color Temp. 4200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 2V712 ZORO
- Zoro # G902994350
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Watts | 250 |
Bulb Shape | BT28 |
Bulb Color Temp. | 4200 |
Description
Replacement for Zoro 2v712 replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 25111a replacement light bulb lamp (25111A DAMAR)
- KODIAK Kraken Rechargeable Tactical Grade Flashlight with Power Bank, 6000 Lumens (K-6K-6)
- EATON Lamp Mounting and Removal Tool (SL7/4-BET)
- ILC Replacement for Dynatrap Dt3009 replacement light bulb lamp (DT3009 DYNATRAP)
- ILC Replacement For SYLVANIA MC70T6UG12830 (WW-7R0F-9)
- ILC Replacement For HAMAMATSU L2570 (WW-F61W-4)
- ILC Replacement for Light Bulb / Lamp C250s50/c replacement light bulb lamp (C250S50/C LIGHT BULB / LAMP)
- ILC Replacement for Ushio Blv226221 replacement light bulb lamp (BLV226221 USHIO)
- ILC Replacement for Kichler 5905fst replacement light bulb lamp (5905FST KICHLER)
- ILC Replacement for Green Energy 24V 15W Xenon Bi-pin Clear replacement light bulb lamp (24V 15W XENON BI-PIN CLEAR GREEN ENERGY)
- ILC Replacement for GE General Electric G.E 46273 replacement light bulb lamp (46273 GE GENERAL ELECTRIC G.E)
- Ilc HID Light Bulbs