Shop All Halogen Light Bulbs
Ilc
Replacement for Zoro 2v265 replacement light bulb lamp
Mfr # 2V265 ZORO
Zoro # G603232843
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 250
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
- Bulb Color Temp. 3000
- Bulb Shape T4
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 2V265 ZORO
- Zoro # G603232843
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 250 |
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Bulb Color Temp. | 3000 |
Bulb Shape | T4 |
Voltage | 120 |
Description
Replacement for Zoro 2v265 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for MARCO 101 LENSOMETER (101 LENSOMETER MARCO)
- TCP LED, 17W, DIM, 50KFL, PAR38, Flood (LED17P38D50KFL)
- ILC Replacement for Lumapro 5v691 replacement light bulb lamp (5V691 LUMAPRO)
- LITHONIA LIGHTING LED Round High Bay 15in., 24000 LM, Mult (CPRB 24LM MVOLT 40K 80CRI DWH)
- ILC Replacement for Light Bulb / Lamp Ma314108 Fiber Optic Illuminator Bulb replacement light bulb lamp (MA314108 FIBER OPTIC ILLUMINATOR BULB LIGHT BULB)
- ILC Replacement for Satco 43a19/hal/es/sw/120v replacement light bulb lamp, 4PK (43A19/HAL/ES/SW/120V SATCO)
- ILC Replacement for Sylvania 64339ac replacement light bulb lamp (64339AC SYLVANIA)
- ILC Replacement for Light Bulb / Lamp M60 71W 12V Mr16 SP replacement light bulb lamp, 2PK (M60 71W 12V MR16 SP LIGHT BULB / LAMP)
- ILC Replacement for Skytron 24V 60W replacement light bulb lamp (24V 60W SKYTRON)
- ILC Replacement for Iwasaki 150q/cl/e14/130v replacement light bulb lamp (150Q/CL/E14/130V IWASAKI)
- ILC Replacement for Chauvet DJ Squeeze replacement light bulb lamp (DJ SQUEEZE CHAUVET)
- Ilc Halogen Light Bulbs