Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Zoro 2fnb1 replacement light bulb lamp
Mfr # 2FNB1 ZORO
Zoro # G102816490
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type P22D-S STRAIGHT DOWN BASE
- Wattage Equivalency 55
- Watts 55
- Voltage 12.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 2FNB1 ZORO
- Zoro # G102816490
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T4 |
Bulb Base Type | P22D-S STRAIGHT DOWN BASE |
Wattage Equivalency | 55 |
Watts | 55 |
Voltage | 12.8 |
Description
Replacement for Zoro 2fnb1 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Mirror Mount Fiberglass CB Antenna, 4ft. (RP-84B)
- A & I PRODUCTS Pin, Top Link, Cat III 6.5" x1.5" x1.5" (A-TLP007)
- CURT Cld-Wthr Replacment 7-Wy RV Bld Hrnss, 6 ft. (56611)
- COLE HERSEE Heavy Duty Momentary On-Off-Momentary On Toggle Switch, Spdt (55021-BP)
- ILC Replacement for Welch Allyn Macroview 23810 replacement light bulb lamp (MACROVIEW 23810 WELCH ALLYN)
- ILC Replacement for Chicago Miniature / CML Cm381 replacement light bulb lamp, 10PK (CM381 CHICAGO MINIATURE / CML)
- ILC Replacement for Storz N1009 replacement light bulb lamp (N1009 STORZ)
- ILC Replacement For LIGHT BULB LAMP 44 AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-2WQ4-8)
- ILC Replacement For LEXUS RX450H YEAR 2012 DOOR PANEL LIGHT GREEN LED REPLACEMENT (WW-YQD6-1)
- ILC Replacement for Imtra Ile14s-24/25 replacement light bulb lamp (ILE14S-24/25 IMTRA)
- UPM GLOBAL UPM Global 13938 Last Year of Issue Silver Half Dollars (13938)
- Ilc Vehicle Bulbs & Lenses