Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Zoro 2f572 replacement light bulb lamp
Mfr # 2F572 ZORO
Zoro # G002818518
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Wattage Equivalency 100
- Watts 100
- Voltage 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 2F572 ZORO
- Zoro # G002818518
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T4 |
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Wattage Equivalency | 100 |
Watts | 100 |
Voltage | 10 |
Description
Replacement for Zoro 2f572 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JR PRODUCTS 12V INDICATOR LIGHT FOR SWITCH, RED/WHITE (12755)
- BUSHWACKER 02-08 DODGE RAM LB SMOOTH W/O HOLES ULTIMATE BEDRAIL CAP (58511)
- BULLDOG Pin And Chain Kit (500243)
- SCHUMACHER Manual Wheel Charger, 6/12V (DSR139)
- ILC Replacement for CEC INDUSTRIES 130V-MB (130V-MB CEC INDUSTRIES)
- ILC Replacement For GE GENERAL ELECTRIC GE 7613 (WW-1WFK-2)
- ILC Replacement for Welch Allyn 25020a replacement light bulb lamp (25020A WELCH ALLYN)
- ILC Replacement for Chloride 19-2-61 replacement light bulb lamp, 10PK (19-2-61 CHLORIDE)
- ILC Replacement For PONTIAC MONTANA YEAR 2005 MAP LIGHT 10PK (10PAK:WW-JHFC-2)
- ILC Replacement for Damar 3W 24V Clear Festoon 6x36mm replacement light bulb lamp (3W 24V CLEAR FESTOON 6X36MM DAMAR)
- ILC Replacement for Damar Jcd20/cl/g8 130v Short replacement light bulb lamp (JCD20/CL/G8 130V SHORT DAMAR)
- Ilc Vehicle Bulbs & Lenses