Shop All Halogen Light Bulbs
Ilc
Replacement for Zoro 1tjv8 replacement light bulb lamp
Mfr # 1TJV8 ZORO
Zoro # G303232785
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Bulb Color Temp. 3050
- Bulb Shape MR16
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Watts 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 1TJV8 ZORO
- Zoro # G303232785
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 12 |
Bulb Color Temp. | 3050 |
Bulb Shape | MR16 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Watts | 50 |
Description
Replacement for Zoro 1tjv8 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT LED Lamp, PL Vertical, 4000K Bulb Color (LED9G24Q-V/840)
- MIDWEST FASTENER Medium Base Porcelain Sockets w/Diecast Caps 2PK (77848)
- SATCO 8 Watt T9 LED Lamp, Frost, Medium Base, 90 CRI, 2700K, 120 Volts (S21356)
- ILC Replacement for Hatch Lighting Hl296ho/rs/12/w (HL296HO/RS/12/W HATCH LIGHTING)
- ILC Replacement For MEDICAL ILLUMINATION 21515 (WW-3D42-6)
- ILC Replacement for Eiko A-3603-bp replacement light bulb lamp (A-3603-BP EIKO)
- ILC Replacement for Sylvania 6.6a/150t4q/64354/ewr/dl replacement light bulb lamp (6.6A/150T4Q/64354/EWR/DL SYLVANIA)
- ILC Replacement for Miniature Lamp H1 24V 70W replacement light bulb lamp, 2PK (H1 24V 70W MINIATURE LAMP)
- ILC Replacement for Bulbrite 53bt15cl/eco replacement light bulb lamp (53BT15CL/ECO BULBRITE)
- ILC Replacement for Damar 32812b replacement light bulb lamp (32812B DAMAR)
- ILC Replacement for Mitutoyo Ph14 Series replacement light bulb lamp (PH14 SERIES MITUTOYO)
- Ilc Halogen Light Bulbs