Shop All LED Light Bulbs
Ilc
Replacement for Zoro 1pgx3 LED Replacement replacement light bulb lamp
Mfr # 1PGX3 LED REPLACEMENT ZORO
Zoro # G402887664
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G24Q-2 4-PIN
- Voltage 120
- Watts 6
- Color Temperature 3500
- Wattage Equivalency 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 1PGX3 LED REPLACEMENT ZORO
- Zoro # G402887664
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G24Q-2 4-PIN |
Voltage | 120 |
Watts | 6 |
Color Temperature | 3500 |
Wattage Equivalency | 6 |
Description
Replacement for Zoro 1pgx3 LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY U-Shaped Lamp, T8 Bulb Shape, 2750 lm (FB32T8/TL850/6 ALTO 20PK)
- LITHONIA LIGHTING Aircraft Cable Hanging Kit, F/IBZ Fix, PR (IBAC120 M100)
- ILB GOLD Purification Bulb Ultraviolet 4 Pin Base G10Q-4, Replacement For Donsbulbs, Gph303T5L/4P (GPH303T5L/4P)
- FEIT ELECTRIC 100 W T4 Decorative Halogen Bulb 1600 lm Warm White (BPQ100/CL/MC/RP)
- ILC Replacement for GE General Electric G.E 120psb RED LED Replacement replacement light bulb lamp (120PSB RED LED REPLACEMENT GE GENERAL ELECTRIC)
- ILC Replacement for Philips F32t8/tl835/alto PLZ LED Replacement replacement light bulb lamp (F32T8/TL835/ALTO PLZ LED REPLACEMENT PHILIPS)
- ILC Replacement For SATCO S8550 (S8550)
- ILC Replacement for Philips 12t8/48-5000 IF 10/1 TAA replacement light bulb lamp (12T8/48-5000 IF 10/1 TAA PHILIPS)
- ILC Replacement for Bulbrite 776867 replacement light bulb lamp (776867 BULBRITE)
- ILC Replacement For EIKO, LED115WB40KMOGG7 (LED115WB40KMOG-G7)
- GE LAMPS LED Tube, 3750 lm, 3500K, Linear Bulb, 25.5 (LED26ET5/G/4/835)
- Ilc LED Light Bulbs