Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Zoro 1pek7 replacement light bulb lamp
Mfr # 1PEK7 ZORO
Zoro # G302993656
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PAR36
- Bulb Base Type SCREW TERMINALS
- Wattage Equivalency 18
- Watts 18
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 1PEK7 ZORO
- Zoro # G302993656
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | PAR36 |
Bulb Base Type | SCREW TERMINALS |
Wattage Equivalency | 18 |
Watts | 18 |
Voltage | 12 |
Description
Replacement for Zoro 1pek7 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Truck/Tractor Filter Plier Spring-Loaded (KTI-73621)
- HELLA Hella Sea Hawk 9-33V DC White Light LED Floodlight, Spread (980670311)
- VALTERRA Valterra TR38 Rotating Valve - Double Wye, 3" Hub x 1-1/2" Hub x 3" Bayonet (TR38)
- VESTIL Side Swivel Trailer Jack, 800 lb. (TJ-06)
- ILC Replacement For JEEP GRAND CHEROKEE YEAR 2012 DAYTIME RUNNING LIGHT 10PK (10PAK:WW-GDRF-3)
- ILC Replacement for Miniature Lamp 967 replacement light bulb lamp, 10PK (967 MINIATURE LAMP)
- ILC Replacement Kichler Independence 12V 24.4 Watt Clear Landscape replacement light bulb lamp, 10PK (INDEPENDENCE 12V 24.4 WATT CLEAR LANDSCAPE KICHLE)
- ILC Replacement For GE GENERAL ELECTRIC GE 1295NA AUTOMOTIVE INDICATOR LAMPS S SHAPE 10PK (10PAK:WW-1T6K-5)
- ILC Replacement for NORMAN LAMPS 1460X (1460X NORMAN LAMPS)
- ILC Replacement for Sylvania 56006 replacement light bulb lamp (56006 SYLVANIA)
- GROTE Dome Lamp, LED, White, Length 18-5/16 In (61881)
- Ilc Automotive Lighting