Shop All Incandescent Light Bulbs
Ilc
Replacement for Zoro 1e867 replacement light bulb lamp
Mfr # 1E867 ZORO
Zoro # G602994513
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape S6
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Watts 10
- Voltage 230
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 1E867 ZORO
- Zoro # G602994513
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | S6 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Watts | 10 |
Voltage | 230 |
Description
Replacement for Zoro 1e867 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for SLI Sylvania Lighting 6g1079 (6G1079 SLI SYLVANIA LIGHTING)
- ILC Replacement for Eiko Sp105/41/mog replacement light bulb lamp (SP105/41/MOG EIKO)
- 1STSOURCE PRODUCTS 2.375" Standard Round Pole Cap (86-00040)
- ILC Replacement for Light Bulb / Lamp J240v-750w 190.5mm replacement light bulb lamp (J240V-750W 190.5MM LIGHT BULB / LAMP)
- ILC Replacement for Light Bulb / Lamp 23004atr replacement light bulb lamp (23004ATR LIGHT BULB / LAMP)
- ILC Replacement for CEC Industries 10c7dc-120v replacement light bulb lamp, 10PK (10C7DC-120V CEC INDUSTRIES)
- ILC Replacement for Bailey Electric Tb260024015 replacement light bulb lamp (TB260024015 BAILEY ELECTRIC)
- ILC Replacement for Damar 7613 Par36 6V 8 Watt replacement light bulb lamp (7613 PAR36 6V 8 WATT DAMAR)
- ILC Replacement For LIGHT BULB LAMP WAGNER 17925 INCANDESCENT MISCELLANEOUS 2PK (2PAK:WX-EVKU-9)
- ILC Replacement for Philips 500 130v replacement light bulb lamp (500 130V PHILIPS)
- LUMAPRO LUMAPRO 25W, T6 Incandescent Light Bulb (25T6-1/2 130V)
- Ilc Incandescent Light Bulbs