Shop All HID Light Bulbs
Ilc
Replacement for Zoro 1e690 replacement light bulb lamp
Mfr # 1E690 ZORO
Zoro # G802994405
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3200
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape ED17
- Watts 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 1E690 ZORO
- Zoro # G802994405
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Color Temp. | 3200 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | ED17 |
Watts | 150 |
Description
Replacement for Zoro 1e690 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXO LED Wall Pack, 13W, 1100 lm, 5-1/4" H (LNC-5LU-4K-3-1-PCU)
- CANARM Outdoor Light, 2 Light, 60W, 4.25x11.75x6" (IOL282BK)
- DABMAR LIGHTING Signlight, DF, 9402, W, Aluminum, 4 ft., LED (DF9402-W)
- DUAL-LITE Replacment Batt, 2.4V, 1500mAh, Crimp (ASSY-BATT NIMH 1500MAH 2.4V AA HI TEMP)
- ILC Replacement for Osram Sylvania 39par30ln/hal/wfl50 120v replacement light bulb lamp (39PAR30LN/HAL/WFL50 120V OSRAM SYLVANIA)
- ILC Replacement for PEC Hy40w/bay replacement light bulb lamp (HY40W/BAY PEC)
- ILC Replacement for GE General Electric G.E 11417 replacement light bulb lamp (11417 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania 64436 replacement light bulb lamp (64436 SYLVANIA)
- ILC Replacement for Athalon Lu35/med/ath replacement light bulb lamp (LU35/MED/ATH ATHALON)
- ILC Replacement for Metal Halide Mh-400w replacement light bulb lamp (MH-400W METAL HALIDE)
- ILC Replacement for Satco 70par38/h/nsp/eco replacement light bulb lamp (70PAR38/H/NSP/ECO SATCO)
- Ilc HID Light Bulbs