Shop All Incandescent Light Bulbs
Ilc
Replacement for Zoro 1cwx7 replacement light bulb lamp
Mfr # 1CWX7 ZORO
Zoro # G303031739
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A19
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 100
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 1CWX7 ZORO
- Zoro # G303031739
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | A19 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 100 |
Voltage | 120 |
Description
Replacement for Zoro 1cwx7 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 17.9W, S8 Miniature Incandescent Light Bulb (1460)
- SYLVANIA Fluorescent Bulb, 32 W, T8, 48 in. L (FO32/850/XV/ECO)
- GE LAMPS 9 W, LED Bulb Plug In, White, R25, 2700K, 3000K, 3500K, 4000K Temp. Frosted, Non-Dimmable (LED9G24q-V/8SC-4PK)
- ILC Replacement for SYLVANIA FBO32/835/6/ECO (FBO32/835/6/ECO SYLVANIA)
- ILC Replacement For LIGHT BULB LAMP WAGNER 17925 INCANDESCENT MISCELLANEOUS 2PK (2PAK:WX-EVKU-9)
- ILC Replacement for Grainger 4v464 replacement light bulb lamp, 4PK (4V464 GRAINGER)
- ILC Replacement for Smith Victor 90 UL replacement light bulb lamp, 2PK (90 UL SMITH VICTOR)
- ILC Replacement for Eiko 20t6-1/2dc-130v replacement light bulb lamp 2 Pack (20T6-1/2DC-130V EIKO)
- ILC Replacement for Osram Sylvania 3650t3/cl-480v replacement light bulb lamp (3650T3/CL-480V OSRAM SYLVANIA)
- ILC Replacement for Osram Sylvania 13023 replacement light bulb lamp (13023 OSRAM SYLVANIA)
- MIRACLE LED Classroom Gardener LED Grow Kit w/ Clamp Fixture & Timer Controls (607992)
- Ilc Incandescent Light Bulbs