Shop All Halogen Light Bulbs
Ilc
Replacement for ZOO MED 75 Watt Halogen Heat Lamp replacement light bulb lamp
Mfr # 75 WATT HALOGEN HEAT LAMP ZOO MED
Zoro # G302964083
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 75
- Bulb Shape PAR38
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 75 WATT HALOGEN HEAT LAMP ZOO MED
- Zoro # G302964083
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 75 |
Bulb Shape | PAR38 |
Voltage | 120 |
Description
Replacement for ZOO MED 75 Watt Halogen Heat Lamp replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON FLUORESCENT LAMPS VERT SCR MT BOT 42W (26725-414)
- ILC Replacement for ETC Source 4 PAR & Parnel replacement light bulb lamp (SOURCE 4 PAR & PARNEL ETC)
- SHAT-R-SHIELD Fluorescent, 14W, T5, 3000K, PK40 (79520)
- 3M 9X11 W/D TRIMITE 240A 50/SLV (3M2006)
- ILC Replacement for OSRAM SYLVANIA 58662 (58662 OSRAM SYLVANIA)
- ILC Replacement for Artograph Th500 replacement light bulb lamp (TH500 ARTOGRAPH)
- ILC Replacement for Eiko Q300t3/cl/220v replacement light bulb lamp 2 Pack (Q300T3/CL/220V EIKO)
- ILC Replacement for Light Bulb / Lamp 750t12 MED Prefocus replacement light bulb lamp (750T12 MED PREFOCUS LIGHT BULB / LAMP)
- ILC Replacement for Osram Sylvania EFP 64627 HLX replacement light bulb lamp (EFP 64627 HLX OSRAM SYLVANIA)
- ILC Replacement for Light Bulb / Lamp Q10t3/cl replacement light bulb lamp (Q10T3/CL LIGHT BULB / LAMP)
- ILC Replacement for Minolta Rp-609z replacement light bulb lamp (RP-609Z MINOLTA)
- Ilc Halogen Light Bulbs