Shop All Halogen Light Bulbs
Ilc
Replacement for Zeutschel 606 replacement light bulb lamp
Mfr # 606 ZEUTSCHEL
Zoro # G003229801
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Watts 100
- Bulb Base Type GY6.35 2-PIN ROUND PINS
- Bulb Shape T4
- Bulb Color Temp. 3300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 606 ZEUTSCHEL
- Zoro # G003229801
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 12 |
Watts | 100 |
Bulb Base Type | GY6.35 2-PIN ROUND PINS |
Bulb Shape | T4 |
Bulb Color Temp. | 3300 |
Description
Replacement for Zeutschel 606 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 1.2W, 120V, S11, Base E26 (S9163)
- ILC Replacement for Bulbrite 776558 replacement light bulb lamp (776558 BULBRITE)
- SYLVANIA 32W T4 LED Light Bulb - GX24q-3 (4-Pin) Base - White Finish (S6750)
- WESTINGHOUSE -Light Picture LED Dimmablemable Adjustable 15W 3000K 17Inch, Matte Black Fnsh (7501600)
- ILC Replacement for Light Bulb / Lamp 100q/cl/dc-130v replacement light bulb lamp (100Q/CL/DC-130V LIGHT BULB / LAMP)
- ILC Replacement for Grainger 6vn87 replacement light bulb lamp (6VN87 GRAINGER)
- ILC Replacement for Tizio A9-tizio replacement light bulb lamp (A9-TIZIO TIZIO)
- ILC Replacement for Ushio Jp120v-1000wc2 replacement light bulb lamp (JP120V-1000WC2 USHIO)
- ILC Replacement for GE General Electric G.E 75par16/h/fl30 replacement light bulb lamp (75PAR16/H/FL30 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Light Bulb / Lamp J230v-100w/79mm replacement light bulb lamp (J230V-100W/79MM LIGHT BULB / LAMP)
- ILC Replacement for Tizio A9-tizio-plus replacement light bulb lamp (A9-TIZIO-PLUS TIZIO)
- Ilc Halogen Light Bulbs