Shop All Halogen Light Bulbs
Ilc
Replacement for Zeiss 3800-78-0030 replacement light bulb lamp
Mfr # 3800-78-0030 ZEISS
Zoro # G703230152
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3
- Voltage 6
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Watts 10
- Bulb Color Temp. 3200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 3800-78-0030 ZEISS
- Zoro # G703230152
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T3 |
Voltage | 6 |
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Watts | 10 |
Bulb Color Temp. | 3200 |
Description
Replacement for Zeiss 3800-78-0030 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Aquafine Csl-4r-toc Ballast replacement light bulb lamp (CSL-4R-TOC BALLAST AQUAFINE)
- ILC Replacement for MARCO 101 LENSOMETER (101 LENSOMETER MARCO)
- ILC Replacement for Aero-tech Ula-96 replacement light bulb lamp, 4PK (ULA-96 AERO-TECH)
- PURE GARDEN Outdoor Solar Lights, Gunmetal, 8PK (50-LG1059)
- ILC Replacement for Satco S4514 replacement light bulb lamp 2 Pack (S4514 SATCO)
- ILC Replacement for OSRAM SYLVANIA 100Q/CL/DC 120V CC2V ESR (100Q/CL/DC 120V (CC2V) (ESR) OSRAM SYLVANIA)
- ILC Litetronics 50 Watt Par30 E26 Medium Base 120 Volt125 Volt Spot 5,000 Hr Halogen Xtralife Light Bulb (50 WATT PAR30 E26 MEDIUM BASE 120 VOLT-125 VOLT S)
- ILC Replacement for Light Bulb / Lamp Q500/cl/dc 130v replacement light bulb lamp (Q500/CL/DC 130V LIGHT BULB / LAMP)
- ILC Replacement for Satco S4675 replacement light bulb lamp (S4675 SATCO)
- ILC Replacement for Sylvania 64410 replacement light bulb lamp, 2PK (64410 SYLVANIA)
- ILC Replacement for Fiberstars Fs-fib-201. Long Life Version replacement light bulb lamp (FS-FIB-201. LONG LIFE VERSION FIBERSTARS)
- Ilc Halogen Light Bulbs