Shop All Halogen Light Bulbs
Ilc
Replacement for Zeiss 31-01-98 replacement light bulb lamp
Mfr # 31-01-98 ZEISS
Zoro # G203229809
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape MR16
- Watts 150
- Bulb Base Type GZ6.35 2-PIN
- Bulb Color Temp. 3350
- Voltage 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 31-01-98 ZEISS
- Zoro # G203229809
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | MR16 |
Watts | 150 |
Bulb Base Type | GZ6.35 2-PIN |
Bulb Color Temp. | 3350 |
Voltage | 15 |
Description
Replacement for Zeiss 31-01-98 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Work Light For ECCO EW0402, EW2461, EW2461CA-NA, EW2461CR-NA (ECC-EW2461)
- MILWAUKEE TOOL Flood Light and Battery (2366-20, 48-11-1820)
- LIGHT EFFICIENT DESIGN HID LED, 270 W, Mogul Screw (EX39) (LED-8242M50D)
- LAMPLIGHT FARMS Torch Stake (1312124)
- ILC Replacement for Satco 75par16/cap/nfl 120v replacement light bulb lamp (75PAR16/CAP/NFL 120V SATCO)
- ILC Replacement for Code 3 / Public Safety Lp6000 replacement light bulb lamp (LP6000 CODE 3 / PUBLIC SAFETY)
- ILC Replacement for Light Bulb / Lamp 36295osi replacement light bulb lamp (36295OSI LIGHT BULB / LAMP)
- ILC Replacement for Donar Dn-29800 replacement light bulb lamp (DN-29800 DONAR)
- ILC Replacement for Light Bulb / Lamp Jpd240v-800w replacement light bulb lamp (JPD240V-800W LIGHT BULB / LAMP)
- ILC Replacement for Plusrite 3200 replacement light bulb lamp, 2PK (3200 PLUSRITE)
- ILC Replacement for Osram Sylvania 250q/cl/dc(ess) 120v replacement light bulb lamp (250Q/CL/DC(ESS) 120V OSRAM SYLVANIA)
- Ilc Halogen Light Bulbs