Shop All Fluorescent Linear Lamps
Ilc
Replacement for Zadro T5 22W replacement light bulb lamp
Mfr # T5 22W ZADRO
Zoro # G803434412
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Watts 22
- Bulb Color Temp. 6500
- Bulb Base Type G10Q-4 4-PIN BASE. IN A SQUARE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # T5 22W ZADRO
- Zoro # G803434412
- Country of Origin China
- Category Fluorescent Linear Lamps
Details
Bulb Shape | T5 |
Watts | 22 |
Bulb Color Temp. | 6500 |
Bulb Base Type | G10Q-4 4-PIN BASE. IN A SQUARE |
Description
Replacement for Zadro T5 22W replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Tube, 1800 lm, 14.0W, 4000K Color Temp. (LED14BDT8/G4/840)
- DABMAR LIGHTING Ground Post, Spike, 2 1/2" x 1/2" (LV-S6-B)
- NEBO Rechargeable 2,000 EDC Pocket Light (NEB-FLT-1006)
- LUMAPRO LUMAPRO 2.4W, B3 1/2 Miniature Incandescent Light Bulb (PR13-10PK)
- ILC Replacement for Viqua 602854 replacement light bulb lamp (602854 VIQUA)
- ILC Replacement for Ushio G10t5l replacement light bulb lamp (G10T5L USHIO)
- ILC Replacement for Sellstrom S90482 replacement light bulb lamp (S90482)
- ILC Replacement for Uvonair UVA 102 replacement light bulb lamp (UVA 102 UVONAIR)
- ILC Replacement For SATCO F60T12CW FLUORESCENT LINEAR 30PK (30PAK:WW-4XDG-4)
- ILC Replacement for Mighty Pure Mp22a replacement light bulb lamp (MP22A MIGHTY PURE)
- ILB GOLD Fluorescent Bulb Linear, Replacement For Donsbulbs, F6T4/Ww-9.8 (F6T4/WW-9.8)
- Ilc Fluorescent Linear Lamps