Shop All Fluorescent Light Bulbs
Ilc
Replacement for Zadro Fb13w replacement light bulb lamp
Mfr # FB13W ZADRO
Zoro # G402780071
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Wattage Equivalency 13
- Watts 13
- Voltage 120
- Bulb Color Temp. 6400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # FB13W ZADRO
- Zoro # G402780071
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Base Type | E12 CANDELABRA SCREW BASE 12MM DIAMETER |
Wattage Equivalency | 13 |
Watts | 13 |
Voltage | 120 |
Bulb Color Temp. | 6400 |
Description
Replacement for Zadro Fb13w replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Halogen Socket Mini Cndl (60517)
- SKULLERZ BY ERGODYNE Black Headband Light Mount with Silicone Strap (8979)
- ILC Replacement for Damar F13tt/827/gx23 replacement light bulb lamp (F13TT/827/GX23 DAMAR)
- STREAMLIGHT Black No Led Industrial Handheld Flashlight, 245 lm (68781)
- ILC Replacement for Philips Pl-t26w/41/4p 4-pin replacement light bulb lamp, 2PK (PL-T26W/41/4P (4-PIN) PHILIPS)
- ILC Replacement for National Fl10w replacement light bulb lamp (FL10W NATIONAL)
- ILC Replacement For LIGHT BULB LAMP, GR10Q4PIN10W41K (GR10Q/4PIN/10W/41K)
- ILC Replacement for Naed 20929 replacement light bulb lamp (20929 NAED)
- ILC Replacement for GE GENERAL ELECTRIC G.E F30T12/CW/RS/WM 36 Inches (F30T12/CW/RS/WM GE GENERAL ELECTRIC G.E)
- ILC Replacement for Bulbrite F8t4/41k replacement light bulb lamp (F8T4/41K BULBRITE)
- ILC Replacement for Ottlite Nature`s Sunlite PL 18 Watt replacement light bulb lamp (NATURE`S SUNLITE PL 18 WATT OTTLITE)
- Ilc Fluorescent Light Bulbs