Shop All HID Light Bulbs
Ilc
Replacement for Yvon Horiba Yvon 1905-ofr replacement light bulb lamp
Mfr # 1905-OFR YVON HORIBA YVON
Zoro # G102812171
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18
- Bulb Color Temp. 6200
- Bulb Base Type SFC12-4, SFCX12.4
- Watts 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 1905-OFR YVON HORIBA YVON
- Zoro # G102812171
- Country of Origin China
- Category HID Light Bulbs
Details
Voltage | 18 |
Bulb Color Temp. | 6200 |
Bulb Base Type | SFC12-4, SFCX12.4 |
Watts | 150 |
Description
Replacement for Yvon Horiba Yvon 1905-ofr replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAT-R-SHIELD Fluorescent, 3', 30W, T12 CW, 4100K, PK30 (28018)
- ILC Replacement for Osram Sylvania 64635 HLX replacement light bulb lamp (64635 HLX OSRAM SYLVANIA)
- GLOBAL INDUSTRIAL 2 Head LED Emergency Light Adjustable Optics Ni-Cad Battery Backup (500780)
- FEIT ELECTRIC LED, 12.2 W, A19, Medium Screw (E26), PK2 (OM75/930CA10K/2)
- ILC Replacement for Sylvania Mc150t6/u/g12/942 replacement light bulb lamp (MC150T6/U/G12/942 SYLVANIA)
- ILC Replacement for GE General Electric G.E Mvr1000/c/u replacement light bulb lamp (MVR1000/C/U GE GENERAL ELECTRIC G.E)
- ILC Replacement for Light Bulb / Lamp M1500/bu-hor replacement light bulb lamp (M1500/BU-HOR LIGHT BULB / LAMP)
- ILC Replacement for Halco 18902/ge replacement light bulb lamp, 2PK (18902/GE HALCO)
- ILC Replacement for Ushio Uxl-150s-o replacement light bulb lamp (UXL-150S-O USHIO)
- ILC Replacement for Halco Mh400/hbu/ed18 replacement light bulb lamp (MH400/HBU/ED18 HALCO)
- ILC Replacement for GE General Electric G.E Cmh20/par20/sp replacement light bulb lamp (CMH20/PAR20/SP GE GENERAL ELECTRIC G.E)
- Ilc HID Light Bulbs