Shop All HID Light Bulbs
Ilc
Replacement for Yodn / Dngo / Glory Cdm-ed 150w/830 replacement light bulb lamp
Mfr # CDM-ED 150W/830 YODN / DNGO / GLORY
Zoro # G402988002
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T7.5
- Bulb Base Type G12 2 PIN 12MM CENTER TO CENTER OF PINS
- Watts 150
- Bulb Color Temp. 3200
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # CDM-ED 150W/830 YODN / DNGO / GLORY
- Zoro # G402988002
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Shape | T7.5 |
Bulb Base Type | G12 2 PIN 12MM CENTER TO CENTER OF PINS |
Watts | 150 |
Bulb Color Temp. | 3200 |
Voltage | 120 |
Description
Replacement for Yodn / Dngo / Glory Cdm-ed 150w/830 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 100/300/w 120v replacement light bulb lamp (100/300/W 120V PHILIPS)
- HUBBELL LIGHTING Hubbell Outdoor Dual Head Remote LED Fixture, Use with CU2W, Outdoor, Grey (CWRD)
- RADIONIC HI-TECH LED Strip Light, 185 lm, 4500K (ZX506-CW-9)
- ILC Replacement for Viqua S330rl replacement light bulb lamp (S330RL VIQUA)
- ILC Replacement for Hali-brite L-801h replacement light bulb lamp (L-801H HALI-BRITE)
- ILC Replacement for Satco S4475 replacement light bulb lamp (S4475 SATCO)
- ILC Replacement for GE General Electric G.E H100ps P38-4 replacement light bulb lamp (H100PS P38-4 GE GENERAL ELECTRIC G.E)
- ILC Replacement for PHILIPS MH250/U (MH250/U PHILIPS)
- ILC Replacement for Osram Sylvania 66144 replacement light bulb lamp (66144 OSRAM SYLVANIA)
- ILC Replacement for Fulham Mh400/ed37/u/4k replacement light bulb lamp (MH400/ED37/U/4K FULHAM)
- ILC Replacement for Hali-brite L-801 replacement light bulb lamp (L-801 HALI-BRITE)
- Ilc HID Light Bulbs