Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Yamaha Xv250 Virago 250 CC Year 2004 Dual Beam replacement light bulb lamp
Mfr # XV250 VIRAGO 250 CC YEAR 2004 DUAL BEAM YAMAHA
Zoro # G103443237
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4.75
- Bulb Base Type PX15D25-2 DOUBLE CONTACT PREFOCUS FLANGE
- Wattage Equivalency 35
- Watts 35
- Voltage 12.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # XV250 VIRAGO 250 CC YEAR 2004 DUAL BEAM YAMAHA
- Zoro # G103443237
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T4.75 |
Bulb Base Type | PX15D25-2 DOUBLE CONTACT PREFOCUS FLANGE |
Wattage Equivalency | 35 |
Watts | 35 |
Voltage | 12.8 |
Description
Replacement for Yamaha Xv250 Virago 250 CC Year 2004 Dual Beam replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEL-PRO Engine Oil Pan Gasket Set, OS 34308 R (OS 34308 R)
- BALDWIN FILTERS Air Filter, Element, Radial, 14-1/16in. L (RS5745)
- DB ELECTRICAL New Starter For Kubota Zero Turn Mower Zg20F Zg23F 05-Bk W Gh630 20Hp (410-12182)
- DAYCO Radiator Hose, ID 1 1/4 In, OD 1.7 In (75125GL)
- ILC Replacement for Miniature Lamp 413 E10 Base replacement light bulb lamp, 2PK (413 E10 BASE MINIATURE LAMP)
- ILC Replacement for Norman Lamps 949 replacement light bulb lamp, 10PK (949 NORMAN LAMPS)
- ILC Replacement for Grainger 2fmr1 replacement light bulb lamp, 10PK (2FMR1 GRAINGER)
- ILC Replacement for Lincoln Navigator Year 2008 Headlights Low/dual replacement light bulb lamp (NAVIGATOR YEAR 2008 HEADLIGHTS LOW/DUAL LIN)
- ILC Replacement for Light Bulb / Lamp 7528 replacement light bulb lamp, 10PK (7528 LIGHT BULB / LAMP)
- ILC Replacement for Miniature Lamp T4W 24V 4W Ba9s replacement light bulb lamp, 4PK (T4W 24V 4W BA9S MINIATURE LAMP)
- ILC Replacement for Mitsubishi Mt372d Tractor Light replacement light bulb lamp (MT372D TRACTOR LIGHT MITSUBISHI)
- Ilc Automotive Lighting