Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Yamaha Xp500 Tmax 426 CC Year 2009 Dual Beam replacement light bulb lamp
Mfr # XP500 TMAX 426 CC YEAR 2009 DUAL BEAM YAMAHA
Zoro # G502857291
product price: $52.15
/ea
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type P45T
- Wattage Equivalency 60
- Watts 60
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # XP500 TMAX 426 CC YEAR 2009 DUAL BEAM YAMAHA
- Zoro # G502857291
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T4 |
Bulb Base Type | P45T |
Wattage Equivalency | 60 |
Watts | 60 |
Voltage | 12 |
Description
Replacement for Yamaha Xp500 Tmax 426 CC Year 2009 Dual Beam replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACE SPORT Led Rocker 12V On/Off Switch (Red) (RS-RP12VR)
- TIE 4 SAFE 3/4" Weld On Lashing D-Ring w/ Cap WLL: 8,800 lbs., PK10 (FH23-34-10)
- AME Bud Nut Wrench, 41mm (63030)
- GATES Tri-Power Belts, BX76 (BX76)
- ILC Replacement For GE GENERAL ELECTRIC GE 300PAR56MFL (WW-1UUZ-8)
- ILC Replacement for GE General Electric G.E B1A ne-51 replacement light bulb lamp, 10PK (B1A (NE-51) GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E 81655 replacement light bulb lamp, 10PK (81655 GE GENERAL ELECTRIC G.E)
- ILC Replacement For CHICAGO MINIATURE CML 1050C1 (WW-7VBJ-0)
- ILC Replacement for Damar 912 T-5 12.8v 1.00amps replacement light bulb lamp, 10PK (912 T-5 12.8V 1.00AMPS DAMAR)
- ILC Replacement For LIGHT BULB LAMP 9006XS (WW-2Z17-6)
- GE LAMPS Miniature Lamp, 387, 1.0W, T1 3/4, 28V (387)
- Ilc Automotive Headlight, Signal & Tail Light Assemblies