Shop All Halogen Light Bulbs
Ilc
Replacement for Wolf 59-1136 replacement light bulb lamp
Mfr # 59-1136 WOLF
Zoro # G003230401
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3200
- Bulb Shape T3
- Watts 20
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Voltage 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 59-1136 WOLF
- Zoro # G003230401
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3200 |
Bulb Shape | T3 |
Watts | 20 |
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Voltage | 6 |
Description
Replacement for Wolf 59-1136 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCO 24W 24V LED Desktop Plug n Play Dimming Driver (DL-PS-24/24)
- ILB GOLD Strobe Bulb, Flash Tube, Replacement For Donsbulbs, Strobe-7300.500 (STROBE-7300.500)
- STREAMLIGHT Quick-Release Strap, Black, F/Lanterns (44050)
- BOSTITCH Bluetooth Speaker LED Desk Lamp (VLED1817WHITE-BOS)
- ILC Replacement for AH Lighting Qt3/1000w/277 replacement light bulb lamp (QT3/1000W/277 AH LIGHTING)
- ILC Replacement for Satco 50q/f replacement light bulb lamp (50Q/F SATCO)
- ILC Replacement for Code 3 / Public Safety Dashlaser replacement light bulb lamp (DASHLASER CODE 3 / PUBLIC SAFETY)
- ILC Replacement for Philips Elc/5h replacement light bulb lamp (ELC/5H PHILIPS)
- ILC Replacement for Vosla H4 100/90w 24V P43t replacement light bulb lamp (H4 100/90W 24V P43T VOSLA)
- ILC Replacement for Bulbrite 53bt15cl/eco replacement light bulb lamp (53BT15CL/ECO BULBRITE)
- ILC Replacement for Northwest Microfilm NMI 311 replacement light bulb lamp (NMI 311 NORTHWEST MICROFILM)
- Ilc Halogen Light Bulbs