Shop All Halogen Light Bulbs
Ilc
Replacement for Wobblelight 111904 replacement light bulb lamp
Mfr # 111904 WOBBLELIGHT
Zoro # G403032025
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 500
- Voltage 120
- Bulb Shape T13
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Color Temp. 3200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 111904 WOBBLELIGHT
- Zoro # G403032025
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 500 |
Voltage | 120 |
Bulb Shape | T13 |
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Bulb Color Temp. | 3200 |
Description
Replacement for Wobblelight 111904 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS FOUNTAIN Parsons 1-Light Black Outdoor Flush Mount Light with Frosted Glass Shade (2067-BK)
- LUMAPRO LUMAPRO 5W, T3 1/4 Miniature Incandescent Bulb (168-2PK)
- ILC Replacement for Batteries AND Light Bulbs Cfl10370 replacement light bulb lamp (CFL10370 BATTERIES AND LIGHT BULBS)
- PROGRESS LIGHTING 2-Light Outdoor Address Light, 5 W, Black (P5968-31WB)
- ILC Replacement For HIKARI JDR 120V 100W E17 FS 40DG CV (WX-SLL7-6)
- ILC Replacement for Osram Sylvania 54899 replacement light bulb lamp (54899 OSRAM SYLVANIA)
- ILC Replacement for Eliminator Lighting EX4 replacement light bulb lamp (EX4 ELIMINATOR LIGHTING)
- ILC Replacement for Fiberstars Fs250-egr. Long Life Version replacement light bulb lamp (FS250-EGR. LONG LIFE VERSION FIBERSTARS)
- ILC Replacement for Military Ms24513-1163 replacement light bulb lamp (MS24513-1163 MILITARY)
- ILC Replacement for Philips 40f15/hal/cl 120v replacement light bulb lamp (40F15/HAL/CL 120V PHILIPS)
- ILC Replacement for Volpi Intralux 5000-1 replacement light bulb lamp (INTRALUX 5000-1 VOLPI)
- Ilc Halogen Light Bulbs