Shop All Incandescent Light Bulbs
Ilc
Replacement for Wild Stereo Zoom 2000 Bottom Bulb replacement light bulb lamp
Mfr # STEREO ZOOM 2000 BOTTOM BULB WILD
Zoro # G002983582
product price: $55.89
/ea
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T7
- Bulb Base Type E17 INTERMEDIATE SCREW 17MM DIAMETER
- Watts 15
- Voltage 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # STEREO ZOOM 2000 BOTTOM BULB WILD
- Zoro # G002983582
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | T7 |
Bulb Base Type | E17 INTERMEDIATE SCREW 17MM DIAMETER |
Watts | 15 |
Voltage | 115 |
Description
Replacement for Wild Stereo Zoom 2000 Bottom Bulb replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PATLITE USA CORPORATION Patlite Industrial LED Machine Light, 300mm, Tempered Glass, Aluminum, DC24V (CLK3C-24AG-CD)
- FEIT ELECTRIC LED MINI E11 WW 50W (BP50MC/830/LED)
- LUMAPRO LUMAPRO 22W, T9 Circular Fluorescent Light Bulb (13G578)
- FEIT ELECTRIC LED BR30 E26 SW 85W 2PK (BR30DMHO/927CA2)
- ILC Replacement for GE General Electric G.E 17516 replacement light bulb lamp (17516 GE GENERAL ELECTRIC G.E)
- ILC Replacement for L & E PAR 46 replacement light bulb lamp (PAR 46 L & E)
- ILC Replacement for Light Bulb / Lamp 25 Watt R14 Short Neck Flood replacement light bulb lamp, 2PK (25 WATT R14 SHORT NECK FLOOD LIGHT BULB / LAMP)
- ILC Replacement for Sylvania 16034 replacement light bulb lamp (16034 SYLVANIA)
- ILC Replacement for Light Bulb / Lamp 44379ge replacement light bulb lamp (44379GE LIGHT BULB / LAMP)
- ILC Replacement for SLI Sylvania Lighting 50a/if/rs Rough Service replacement light bulb lamp, 2PK (50A/IF/RS ROUGH SERVICE SLI SYLVANIA LIGHTING)
- GE LAMPS GE LIGHTING 25W, T8 Incandescent Light Bulb (25T8N)
- Ilc Incandescent Light Bulbs