Shop All Halogen Light Bulbs
Ilc
Replacement for Wild M5 replacement light bulb lamp
Mfr # M5 WILD
Zoro # G203231390
$12.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 6
- Bulb Color Temp. 3200
- Watts 20
- Bulb Shape T3
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # M5 WILD
- Zoro # G203231390
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 6 |
Bulb Color Temp. | 3200 |
Watts | 20 |
Bulb Shape | T3 |
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Description
Replacement for Wild M5 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAXCEL Yellowstone 14in Flush Mount Bronze (CC55614BBZ)
- GE LAMPS GE LIGHTING Autotransformer (GETR480/277-375W)
- JESCO LIGHTING GROUP 3 - Light Linear Remodel - Low Voltage (MMGR1650-3EAW)
- BAYCO NightStick® XPP-5422GM Intrinsically Safe Magnetic Dual-Light„¢ Flashlight (XPP-5422GM)
- ILC Replacement for Osram Sylvania 44865/sp replacement light bulb lamp, 2PK (44865/SP OSRAM SYLVANIA)
- ILC Replacement for Light Bulb / Lamp FCS Bulb replacement light bulb lamp (FCS BULB LIGHT BULB / LAMP)
- ILC Replacement For Maricco, Hella Work Light (HELLA WORK LIGHT)
- ILC Replacement for Sylvania 250q/cl/mc(eht) 120v replacement light bulb lamp (250Q/CL/MC(EHT) 120V SYLVANIA)
- ILC Replacement for Eiko Hpl575ll/115v replacement light bulb lamp (HPL575LL/115V EIKO)
- ILC Replacement for Ushio 1001134 replacement light bulb lamp (1001134 USHIO)
- ILC Replacement for Philips Atom Infant Warmer replacement light bulb lamp (ATOM INFANT WARMER PHILIPS)
- Ilc Halogen Light Bulbs