Shop All Halogen Light Bulbs
Ilc
Replacement for White Lightning Jd250w replacement light bulb lamp
Mfr # JD250W WHITE LIGHTNING
Zoro # G603235196
product price: $29.35
/ea
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Color Temp. 3000
- Voltage 120
- Watts 250
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # JD250W WHITE LIGHTNING
- Zoro # G603235196
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T4 |
Bulb Color Temp. | 3000 |
Voltage | 120 |
Watts | 250 |
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Description
Replacement for White Lightning Jd250w replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4 Round LED Adjustable Pull-Down Insert (2nd Generation)" (EL49730W2)
- FEIT ELECTRIC LED, 8.8 W, A19, Medium Screw (E26), PK4 (A1960/950CA/FIL/4)
- METALUX A Lens Led Tr 6400 Lum 40K 0-10V Dimm, 24 (24GR6440D)
- LUMAPRO LUMAPRO 7W, S8 Miniature Incandescent Bulb (3057-2PK)
- ILC Replacement for Bulbrite Q250cl/dc replacement light bulb lamp (Q250CL/DC BULBRITE)
- ILC Replacement for Shimadzu Elsd-lt Tungsten Halogen Lamp replacement light bulb lamp (ELSD-LT TUNGSTEN HALOGEN LAMP SHIMADZU)
- ILC Replacement for Philips 6992p replacement light bulb lamp (6992P PHILIPS)
- ILC Replacement For OSRAM SYLVANIA 64458S (WW-41VL-2)
- ILC Replacement for Osram Sylvania 58327 replacement light bulb lamp, 2PK (58327 OSRAM SYLVANIA)
- ILC Replacement for Philips 37815-8 replacement light bulb lamp (37815-8 PHILIPS)
- ILC Replacement for Satco S3421 replacement light bulb lamp (S3421 SATCO)
- Ilc Halogen Light Bulbs