Shop All Incandescent Light Bulbs
Ilc
Replacement for Whirlpool 8206232a replacement light bulb lamp
Mfr # 8206232A WHIRLPOOL
Zoro # G002958689
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type E17 INTERMEDIATE SCREW 17MM DIAMETER
- Watts 40
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 8206232A WHIRLPOOL
- Zoro # G002958689
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | E17 INTERMEDIATE SCREW 17MM DIAMETER |
Watts | 40 |
Voltage | 120 |
Description
Replacement for Whirlpool 8206232a replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Cfl Triple Twin-4 Pin Fluorescent Bulb, Replacement For Lumapro 1PHA9 (1PHA9)
- GE LAMPS LED Lamp, 500 lm, 4000K Color Temp., 12V (LED6.5DMR16W84035)
- ILC Replacement for Philips F15t8/ww/alto replacement light bulb lamp (F15T8/WW/ALTO PHILIPS)
- ILC Replacement for OTTLITE 13W (13W OTTLITE)
- ILC Replacement for Hama 3616 replacement light bulb lamp (3616 HAMA)
- ILC Replacement for Hosobuchi 6V 5A Ba20d G11 Mol-2.25 replacement light bulb lamp (6V 5A BA20D G11 MOL-2.25 HOSOBUCHI)
- ILC Replacement for Light Bulb / Lamp 25t7n 120v replacement light bulb lamp (25T7N 120V LIGHT BULB / LAMP)
- ILC Replacement for GE General Electric G.E Qh1600t3/cl-277v replacement light bulb lamp (QH1600T3/CL-277V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Ushio Qih208-1600t/s replacement light bulb lamp (QIH208-1600T/S USHIO)
- ILC Replacement for Eiko Ei-77z replacement light bulb lamp (EI-77Z EIKO)
- ILB GOLD Incandescent Bulb, Replacement For Ah Lighting BR30/65W (BR30/65W)
- Ilc Incandescent Light Bulbs