Shop All LED Light Bulbs
Ilc
Replacement for Whirlpool 8206232a LED replacement light bulb lamp
Mfr # 8206232A LED
Zoro # G805347185
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E17 INTERMEDIATE SCREW 17MM DIAMETER
- Bulb Shape T7
- Voltage 120
- Watts 1.5
- Color Temperature 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 8206232A LED
- Zoro # G805347185
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E17 INTERMEDIATE SCREW 17MM DIAMETER |
Bulb Shape | T7 |
Voltage | 120 |
Watts | 1.5 |
Color Temperature | 3000 |
Wattage Equivalency | 1.5 |
Description
Replacement for Whirlpool 8206232a LED replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN HID LED, 45 W, Medium Screw (E26) (LED-8924M50-HAZ)
- RAILHEAD GEAR K&E GEAR 140 Lumens, LED Black Headlamp (KE-FC115)
- FEIT ELECTRIC LED DM B10E12 SW 60W 6PK (CTC60/927CAFIL6)
- LITHONIA LIGHTING 2-Lamp Outdoor White Flood Light (OFTH 300PR 120 WH M12)
- ILC Replacement for Eiko 31293093837 replacement light bulb lamp (31293093837 EIKO)
- ILC Replacement for Osram Sylvania Led8par20/dim/830/nfl25/g3 replacement light bulb lamp (LED8PAR20/DIM/830/NFL25/G3 OSRAM SYLVANIA)
- ILC Replacement for CEC Industries 7532 Green LED Replacement replacement light bulb lamp (7532 GREEN LED REPLACEMENT CEC INDUSTRIES)
- ILC Replacement for Sylvania Fo32/741/eco LED Replacement replacement light bulb lamp (FO32/741/ECO LED REPLACEMENT SYLVANIA)
- ILC Replacement For SATCO S18404 (S18404)
- ILC Replacement For LIGHT BULB LAMP, 24XLEDR (24X-LED-R)
- SATCO 5.5 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 4000K, 120 Volts (S21276)
- Ilc LED Light Bulbs