Shop All Halogen Light Bulbs
Ilc
Replacement for Whelen Engineering W11631 replacement light bulb lamp
Mfr # W11631 WHELEN ENGINEERING
Zoro # G403202053
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6.2
- Watts 40
- Bulb Base Type BAY15S SINGLE CONTACT/OFFSET BAYONETS 15MM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # W11631 WHELEN ENGINEERING
- Zoro # G403202053
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 6.2 |
Watts | 40 |
Bulb Base Type | BAY15S SINGLE CONTACT/OFFSET BAYONETS 15MM |
Description
Replacement for Whelen Engineering W11631 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, Incandescent, 20W, T6 1/2, Bayonet Double Contact Base, Tubular (S3298)
- SHAWSHANK LEDZ Shawshank Ledz 302481 Scorpion Master 9 LED UV Blacklight Flashlight (165115)
- OLYMPUS Olympus: 100DR 7/8 26D NATL KA915 (OLY-100-26D78-915)
- FEIT ELECTRIC RECESSED DOWNLT 925L 6PK (LEDR56B927CAMP6)
- ILC Replacement for Osram Sylvania HLX 64634 replacement light bulb lamp (HLX 64634 OSRAM SYLVANIA)
- ILC Replacement for Milton ROY Spectronic 601 Pointed TOP Halogen replacement light bulb lamp (SPECTRONIC 601 POINTED TOP HALOGEN MILTON ROY)
- ILC Replacement for Satco S4414 replacement light bulb lamp (S4414 SATCO)
- ILC Replacement for GE General Electric G.E 23830 replacement light bulb lamp (23830 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Damar Q35mr16/fl38/gu10/cg replacement light bulb lamp (Q35MR16/FL38/GU10/CG DAMAR)
- ILC Replacement for Sylvania 50par30ln/cap/spl/nfl30 replacement light bulb lamp (50PAR30LN/CAP/SPL/NFL30 SYLVANIA)
- DABMAR LIGHTING Dabmar Lighting DL-13-R 13 watts PL13 Lamps; Red (DL-13/R)
- Ilc Halogen Light Bulbs