Shop All Halogen Light Bulbs
Ilc
Replacement for Whelen Engineering RDX Series replacement light bulb lamp
Mfr # RDX SERIES WHELEN ENGINEERING
Zoro # G702984469
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BI-PIN G2.54
- Bulb Shape T4
- Voltage 12
- Watts 35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # RDX SERIES WHELEN ENGINEERING
- Zoro # G702984469
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | BI-PIN G2.54 |
Bulb Shape | T4 |
Voltage | 12 |
Watts | 35 |
Description
Replacement for Whelen Engineering RDX Series replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 5 or 6" Round LED Reflector Insert" (EL61530W)
- ILC Replacement for Ballast Bse-r4s40-a-tp-ac (BSE-R4S40-A-TP-AC)
- ASTRO PNEUMATIC $SUNLIGHT CORDLESS HANDHELD COLOR MATCH (AO50SL)
- GE LAMPS GE Biax (TM) 13W, T4 PL Plug-In Fluorescent Light Bulb (F13DBX23/827/ECO)
- ILC Replacement for Marus 014r207 replacement light bulb lamp (014R207 MARUS)
- ILC Replacement for Micro VU 16V 50W replacement light bulb lamp (16V 50W MICRO VU)
- ILC Replacement for Zoro 2v618 replacement light bulb lamp (2V618 ZORO)
- ILC Replacement for Philips 41555-4 replacement light bulb lamp (41555-4 PHILIPS)
- ILC Replacement for Zoro 3v709 replacement light bulb lamp (3V709 ZORO)
- ILC Replacement For PHILIPS 39PAR20EVPFL25 120V HALOGEN QUARTZ TUNGSTEN PAR BR PAR20 2PK (2PAK:WW-FA1A-7)
- ILC Replacement for OSRAM SYLVANIA 100Q/CL/DCESR 120V (100Q/CL/DC(ESR) 120V OSRAM SYLVANIA)
- Ilc Halogen Light Bulbs