Shop All Halogen Light Bulbs
Ilc
Replacement for Whelen Engineering A508-14 replacement light bulb lamp
Mfr # A508-14 WHELEN ENGINEERING
Zoro # G903233434
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 25
- Voltage 14
- Bulb Color Temp. 3100
- Bulb Base Type WEDGE T3.25-T5 9.4MM
- Bulb Shape T3.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # A508-14 WHELEN ENGINEERING
- Zoro # G903233434
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 25 |
Voltage | 14 |
Bulb Color Temp. | 3100 |
Bulb Base Type | WEDGE T3.25-T5 9.4MM |
Bulb Shape | T3.25 |
Description
Replacement for Whelen Engineering A508-14 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRESCO Tresco 12VDC 60W Commercial Wall Dimmable Hardwire Power Supply w 6Snap Mounting Block (L-DCE60D-CON-1)
- FENIX HP25R V2.0 1600 Lumen Flood/Spot/Red Rechargeable Headlamp (HP25RV2)
- PRESCOLITE LED Nightlight, 2W, 85 CRI, 5-3/8" Lx7/8" W (NW-H-1-WH)
- HALO Gimbal 25° Tilt, Self-Flange, 5165 (5165BK)
- ILC Replacement for Bauer T 5 replacement light bulb lamp (T 5 BAUER)
- ILC Replacement for Sylvania 54411 replacement light bulb lamp (54411 SYLVANIA)
- ILC Replacement for Ushio Dek/dfw/dhn replacement light bulb lamp (DEK/DFW/DHN USHIO)
- ILC Replacement for Burton 6123 replacement light bulb lamp, 2PK (6123 BURTON)
- ILC Replacement for Sylvania 60bt15/hal/cl Outlawed, Replaced BY replacement light bulb lamp (60BT15/HAL/CL OUTLAWED, REPLACED BY SYLVANIA)
- ILC Replacement for Osram Sylvania Ehc/ehb replacement light bulb lamp (EHC/EHB OSRAM SYLVANIA)
- ILC Replacement for Osram Sylvania 64592 2000watt Halogen replacement light bulb lamp (64592 2000WATT HALOGEN OSRAM SYLVANIA)
- Ilc Halogen Light Bulbs