Shop All Fluorescent Light Bulbs
Ilc
Replacement for Wetzlar Reprovit III BOX replacement light bulb lamp
Mfr # REPROVIT III BOX WETZLAR
Zoro # G902779957
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 20
- Bulb Color Temp. 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # REPROVIT III BOX WETZLAR
- Zoro # G902779957
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 20 |
Bulb Color Temp. | 3000 |
Description
Replacement for Wetzlar Reprovit III BOX replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED BULB 120V 800LMN 60W (BPJ118/LED)
- HALO Regressed Lens Adjustable Reflector, 3007 (3007WHC)
- SATCO 25 W R14 Incandescent - Translucent - 1500 Hours - 135L - Medium Base - 120V (S3604)
- KILLARK 30Amp 600V Encl Switch Unfused (DEDS-30)
- ILC Replacement for GE General Electric G.E F70qbx/835/a/eco replacement light bulb lamp (F70QBX/835/A/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Halco Pl22d/28 replacement light bulb lamp, 2PK (PL22D/28 HALCO)
- ILC Replacement for Westek Fa201hbcc replacement light bulb lamp (FA201HBCC WESTEK)
- ILC Replacement for DONSBULBS F40CWX (F40CWX DONSBULBS)
- ILC Replacement for Feit Electric Esl13t/eco Coil-twist-spiral replacement light bulb lamp (ESL13T/ECO COIL-TWIST-SPIRAL FEIT ELECTRIC)
- ILC Replacement for Damar Ftu6-72t12cw/ho replacement light bulb lamp, 6PK (FTU6-72T12CW/HO DAMAR)
- FEIT ELECTRIC Electric 15 W T12 18 in. L Fluorescent Bulb Cool White Linear 4100 K (F15T12/CW/RP)
- Ilc Fluorescent Light Bulbs