Shop All HID Light Bulbs
Ilc
Replacement for WESTINGHOUSE MH250/U/M58/E
Mfr # MH250/U/M58/E WESTINGHOUSE
Zoro # G203016676
original price:
$63.10
44% off
new price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Watts 250
- Bulb Color Temp. 4200
- Bulb Shape BT28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # MH250/U/M58/E WESTINGHOUSE
- Zoro # G203016676
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Watts | 250 |
Bulb Color Temp. | 4200 |
Bulb Shape | BT28 |
Description
Replacement for Westinghouse Mh250/u/m58/e replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 150W, 120V, 50K, Orange, Corncob, Plug 3-Prong (S38975)
- MILWAUKEE TOOL M18 ROVER Flood Light (Tool Only) (2361-20)
- KLEIN TOOLS Rechargeable 2-Color LED Flashlight with Holster (56413)
- A2Z SCILAB SILVER Reusable NURSE Penlight Pocket Medical LED with Pupil Gauge (A2Z-ZR589)
- ILC Replacement for Green Energy 10552 -outlawed, Replaced BY This Bulb replacement light bulb lamp (10552 -OUTLAWED, REPLACED BY THIS BULB GREEN ENER)
- ILC Replacement for Applied Biosystems / ABI Solid 3 replacement light bulb lamp (SOLID 3 APPLIED BIOSYSTEMS / ABI)
- ILC Replacement for Green Energy 24V 3W Xenon Festoon Frost replacement light bulb lamp (24V 3W XENON FESTOON FROST GREEN ENERGY)
- ILC Replacement for Ushio 5001351 replacement light bulb lamp (5001351 USHIO)
- ILC Replacement for Eiko 49514 replacement light bulb lamp (49514 EIKO)
- ILC Replacement for GREEN ENERGY 12V 10W XENON FESTOON CLEAR (12V 10W XENON FESTOON CLEAR GREEN ENERGY)
- ILC Replacement for GE General Electric G.E Mvr400/hor/bt28 replacement light bulb lamp (MVR400/HOR/BT28 GE GENERAL ELECTRIC G.E)
- Ilc HID Light Bulbs