Shop All Fluorescent Light Bulbs
Ilc
Replacement for WESTINGHOUSE F34T12/CW/ES/ECOMAX REPLACED BY
Mfr # F34T12/CW/ES/ECOMAX REPLACED BY WESTINGHOUSE
Zoro # G402776470
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 40
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F34T12/CW/ES/ECOMAX REPLACED BY WESTINGHOUSE
- Zoro # G402776470
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 40 |
Bulb Color Temp. | 4100 |
Description
48 Inch MOL - 40W Replacement Fluorescent Bulb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXO LED Wall Pack, 30W, 2300 lm, 120 to 277V (SG1-30-4K-PCU)
- ORE FURNITURE 23.5 in. Touch Lamp - Hummingbird (K303)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST52B)
- ACCESS LIGHTING Japanese, Glass, White Lined Glass (985ST-WHTLN)
- ILC Replacement for Norman Lamps F32t8/sp41/eco replacement light bulb lamp, 25PK (F32T8/SP41/ECO NORMAN LAMPS)
- ILC Replacement for Philips Pl-l 36w/827/4p replacement light bulb lamp (PL-L 36W/827/4P PHILIPS)
- ILC Replacement for Damar Cfm32w/gx24q-3/830 replacement light bulb lamp (CFM32W/GX24Q-3/830 DAMAR)
- ILC Replacement for PHILIPS F34T12/ADV41/EW/ALTO REPLACED BY (F34T12/ADV41/EW/ALTO REPLACED BY PHILIPS)
- ILC Replacement for GE GENERAL ELECTRIC G.E F18DBX/841/ECO/4P (F18DBX/841/ECO/4P GE GENERAL ELECTRIC G.E)
- ILC Replacement for Feit Electric Esl13t/eco Coil-twist-spiral replacement light bulb lamp (ESL13T/ECO COIL-TWIST-SPIRAL FEIT ELECTRIC)
- ILC Replacement for Visual Effects 801 18-inch Blacklight Fixture replacement light bulb lamp (801 18-INCH BLACKLIGHT FIXTURE VISUAL EFFECTS)
- Ilc Fluorescent Light Bulbs