Shop All HID Light Bulbs
Ilc
Replacement for Westinghouse 60t3/kx/e12 replacement light bulb lamp
Mfr # 60T3/KX/E12 WESTINGHOUSE
Zoro # G902779834
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 60
- Bulb Base Type E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Bulb Shape T3
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 60T3/KX/E12 WESTINGHOUSE
- Zoro # G902779834
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 60 |
Bulb Base Type | E12 CANDELABRA SCREW BASE 12MM DIAMETER |
Bulb Shape | T3 |
Voltage | 120 |
Description
Replacement for Westinghouse 60t3/kx/e12 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMPLIGHT FARMS 31507 Large Brass Lamp Burner (287383)
- SATCO 400 W BR40 Incandescent - Frost - 2000 Hours - 4000L - Medium Base - 120V (S7006)
- POINT LIGHTING FAA L-810 Double Obstruction Light AC with Photocontrol AC (POL-21006-1F-R-34B-D2-P)
- ILC Replacement for Osram Sylvania Cf32dt/e/in/835/eco replacement light bulb lamp (CF32DT/E/IN/835/ECO OSRAM SYLVANIA)
- ILC Replacement for International Lighting 60par30/h/sp/ln/eco replacement light bulb lamp (60PAR30/H/SP/LN/ECO INTERNATIONAL LIGHTING)
- ILC Replacement for Philips M140/e M90/e replacement light bulb lamp (M140/E M90/E PHILIPS)
- ILC Replacement for Osram Sylvania 64588 replacement light bulb lamp (64588 OSRAM SYLVANIA)
- ILC Replacement for Zoro 6xt91 replacement light bulb lamp (6XT91 ZORO)
- ILC Replacement for Venture Lighting Mp70w/u/uvs/ps replacement light bulb lamp (MP70W/U/UVS/PS VENTURE LIGHTING)
- ILC Replacement for Halco Lu100/med/eco replacement light bulb lamp (LU100/MED/ECO HALCO)
- ILC Replacement for Green Energy 10552 -outlawed, Replaced BY This Bulb replacement light bulb lamp (10552 -OUTLAWED, REPLACED BY THIS BULB GREEN ENER)
- Ilc HID Light Bulbs