Shop All Fluorescent Light Bulbs
Ilc
Replacement for WESTINGHOUSE 5752
Mfr # 05752 WESTINGHOUSE
Zoro # G102777944
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 40
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 05752 WESTINGHOUSE
- Zoro # G102777944
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 40 |
Bulb Color Temp. | 4100 |
Description
48 Inch MOL - 40W Replacement Fluorescent Bulb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 5.5W, 120V, A15, Base E26, 27K (S9030)
- ILC Replacement for Welch Allyn 18100 replacement light bulb lamp (18100 WELCH ALLYN)
- SIGNIFY LED Lamp, T8, 30W, Dimmable, 2100 lm (35T8/96-4000 IF FA8 10/1)
- ASTRO PNEUMATIC Rechargeable Led Slim Light W/Top Flashlight, 650Lm (65SL)
- ILC Replacement for Ottlite PL Type 24 Watt replacement light bulb lamp (PL TYPE 24 WATT OTTLITE)
- ILC Replacement for Eiko 49297 replacement light bulb lamp (49297 EIKO)
- ILC Replacement for DAZOR FC8T9/DL (FC8T9/DL DAZOR)
- ILC Replacement for Sylvania L36w/62 replacement light bulb lamp (L36W/62 SYLVANIA)
- ILC Replacement for Damar 24423a replacement light bulb lamp (24423A DAMAR)
- ILC Replacement for GE General Electric G.E F13dbx/827/cd replacement light bulb lamp (F13DBX/827/CD GE GENERAL ELECTRIC G.E)
- ILB GOLD Circline Fluorescent Bulb, Replacement For Donsbulbs FC12T9/D (FC12T9/D)
- Ilc Fluorescent Light Bulbs